Add More Items
View All Quick Selects
Below you can add an image for 'rigid locknut' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Eaton Crouse-Hinds Series PLG Conduit Plug, Rigid/Imc, Steel, 1-1/2", Square Head
Total Availability: In Stock
Check local availability
Book Price
$16.96
Each
Conduit Coupling, Threaded Female Type; Aluminum Material; Rigid Conduit Used On; 50 Standard Package; 1/2 Inch Trade Size; Total Length Of Thread to Vanish Point 0.7815 Inch; Effective Length 0.5337 Inch; Pitch Diameter 0.7584 Inch; Thread Per Inch 14
$456.19
Per 100
1/2 Aluminum Coupling
4X10 Galvanized Nipple
$7,775.60
Pipe Strap, 1-1/4 In Trade Size, Zinc Electro-Plated, 3-5/8 In Length, 1-11/16 In Height, 0.0648 LB/Ea
Available now at Bentonville: In Stock
Bentonville Availability: In Stock
$104.37
Eaton Crouse-Hinds Series Rigid/Imc Self-Retaining Gasket, PVC, Steel Ring, 3/4"
$216.37
Eaton Crouse-Hinds Series Rigid/Imc Knockout Snap-In Blank, Steel, 2"
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$3.40
1/2X6 Aluminum Nipple
$951.78
Channel Square Nut, Size 1/2-13 Inch, Thickness 3/8 Inch, Steel
$644.57
1-1/2" Steel Straps - Rigid - 2 Hole Usa
$114.00
5IN Galvanized Couplings
$12,535.22
3 Aluminum Coupling
$5,001.80
1X1 1/2 (CL) Aluminum Nipple
$816.49
The Nsi G-4 Heavy Bronze Ground Clamp With Wire Adapter Grips On Pipes Between 1-1/4" to 2" In Diameter and Features A Wire Adapter That Swings 360 Degrees to Make Alignment Simple. Heavy Duty Bronze Adapters Have Serrations That Match The Serrations On The Ground Clamp, Assuring A Positive Lock. The Zinc-Plated Steel Screws and Bronze Clamp Body Are Made Of Tough, High-Quality Metals That Provide Durable Performance In A Range Of Applications. Use This Clamp to Connect Grounding Conductor to Rigid Conduit
$4,593.08
1" Steel Straps - Rigid - 1 Hole Usa
$96.00
Conduit Nipple, 3-1/2 Inch; Rigid Conduit Used On; Ul 6, Csa C22.2 Approval; 25 Per Carton Standard Package; 3/4 Inch Trade Size; Robroy. Brand; Applicable Standard Ansi C80.1, Naed, Nema, Nemra, NMG; Finish Galvanized; Galnip Model
$297.80
Conduit Coupling, Threaded Female Type; Aluminum Material; Rigid Conduit Used On; 20 Standard Package; 2 Inch Trade Size; Total Length Of Thread to Vanish Point 1.0582; Effective Length 0.7565 Inch; Pitch Diameter 2.269 Inch; Thread Per Inch 11-1/2
$1,807.80
20
Popularity
Default